Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH 130 CCA Battery Replacement for POW-CB9A-A, UB9A-A
Mfr # YB9A-A3
Zoro # G400510816
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A3
- Zoro # G400510816
- UPC # 759478122850
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- POWERSTAR PowerStar PS12-3.3-213 Replacement Battery Cartridge for BE325R and International BE350S (PS12-3.3-213)
- LOGITECH Blue Aurora Wireless Mouse (910-006118)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14L-BSGEL)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Minn Kota Endura Trolling Motor (ML55-1219111124)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Suzuki GSXR1000 Z Hayabusa (YTX12-BS175)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1100 Gold Wing 1100CC 1980-'83 (Y50-N18L-A3GEL26)
- Mighty Max Battery Sealed Lead Acid Batteries