Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A
Mfr # YB9A-A57
Zoro # G600511866
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A57
- Zoro # G600511866
- UPC # 759478124014
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCAN Wireless Outdoor / Indoor Battery Powered Security Camera 1080p, White, 2PK (TWCK200WU-EF)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC31DT (ML100-133026)
- PROGRESSIVE MARKETING PRODUCTS Tilting Mount, CTM-MS2 (CTM-MS2)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Deliberate 6FM-18 (ML18-12INT676)
- MIGHTY MAX BATTERY YTX14AHL Gel Battery Replaces Lithium ION ATV Motorcycle Racing (YTX14AHLGEL273)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Kantech Access Control Expansion + 12V 1Amp Charge (ML7-12CHCOMBO3052)
- MIGHTY MAX BATTERY 12V 7Ah Replacement Battery for Honeywell Ademco DSC GE UT1270 (ML7-1219111808)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Yuasa NP24-12BFR (ML26-12230)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- Mighty Max Battery Sealed Lead Acid Batteries