Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB16CL-B GEL 12V 19AH Battery for Polaris All Models All Years
Mfr # YB16CL-BGEL64
Zoro # G400510489
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YB16CL-BGEL64
- Zoro # G400510489
- UPC # 785123753308
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YB16CL-B GEL is a 12 Volt 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same (E-1600-55A)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KELLYREST Tablet Stand Adjustable (KCS10805)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- MIGHTY MAX BATTERY Y50-N18L-A3 Battery for Yamaha VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3124)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for ATV Scooter Snowmobile (YTX7A-BS258)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- MIGHTY MAX BATTERY 12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120 4 Pack (ML12-12F2MP445839)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for RG14AH-WS AGM Motorcycle (YTX14AH1160)
- ILC Replacement for Battery It-yb670 6 Volt 7AH Sealed Lead Acid Battery (IT-YB670 6 VOLT 7AH SEALED LEAD ACID BATTERY BATT)
- Mighty Max Battery Sealed Lead Acid Batteries