Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008
Mfr # YB16CL-B35
Zoro # G7563835
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB16CL-B35
- Zoro # G7563835
- UPC # 785123721710
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB16CL-B is a 12 Volt 19AH 250 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- RAYOVAC Precharged Recharg. Battery, AA, NiMh, PK4 (LD7154)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for NPower 457402 Powerpack (ML18-1221141304)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY NEW 12V 10Ah Wheelchair Medical Mobility Battery (ML10-12519)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for Absolute AB12750 (MAX3938502)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable GEL Sealed Lead Acid Battery (ML35-12GEL)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Yamaha Scooters SH50 Riva Razz Battery (YTX4L-BS15660)
- ILC Replacement for Premium Power Ub12550 Battery (UB12550 BATTERY PREMIUM POWER)
- Mighty Max Battery Sealed Lead Acid Batteries