Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB14L-A2 12V 12Ah Battery for Yamaha 850 XS850 (All) 1980-1981
Mfr # YB14L-A299
Zoro # G7563528
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB14L-A299
- Zoro # G7563528
- UPC # 785123754343
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB14L-A2 is a 12 Volt 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YB14L-A2 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- ILC Replacement for Allen Bradley 1756-ba2 Battery (1756-BA2 BATTERY ALLEN BRADLEY)
- ILB GOLD Camera Battery, Replacement For Nikon, Dslr D5100 Charger (DSLR D5100 CHARGER)
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- MIGHTY MAX BATTERY Y50-N18L-A3 Snowmobile Battery for Yamaha VT700 Venture 700 2003 (Y50-N18L-A3102)
- MIGHTY MAX BATTERY 6V 7AH Sealed Lead Acid (SLA) Battery for HZS6-7.2 (ML7-61232111111)
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Dyna Cell U1, U131, U132 (ML35-12GEL531)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- Mighty Max Battery Sealed Lead Acid Batteries