Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB14L-A2 12V 12Ah Battery for Ducati 750 F1, Montijuich, Paso '87-'90
Mfr # YB14L-A212
Zoro # G400516665
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YB14L-A212
- Zoro # G400516665
- UPC # 785123753438
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB14L-A2 is a 12 Volt 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YB14L-A2 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rackmount Potentiometer (10KLVC-RM)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Knight KM80 Pump With Solar Panel Charger (MAX3890228)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces 33Ah 34Ah 36Ah - 2 Pack (ML35-12GELMP2575)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL51)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for NPP NP12-75Ah (ML75-12GEL371)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Battery - T2 Terminals - for ZB-12-10 (ML10-1241041)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Electric Bicycle Co EV Warrior (ML18-1221141177)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- Mighty Max Battery Sealed Lead Acid Batteries