Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB12A-A 12V 12AH Battery Replaces Kawasaki GPZ KZ750R1 750 1982
Mfr # YB12A-A48
Zoro # G600512641
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-A48
- Zoro # G600512641
- UPC # 759478122362
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack (ML4-6MP1082512429324)
- SKYHAWK Seagate Skyhawk 6TB (C-HDD6000-VX)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- RAM MOUNTS Replacement for RAM Mounts Ram-vpr-101-d235u (RAM-VPR-101-D235U RAM MOUNTS)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 (ML12-12F22427)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Golf Cart, Scooter + 6V Charger (ML7-6CHRGR18979)
- MIGHTY MAX BATTERY ML7-12 12V 7.2AH Repl Bttry for APC ES500, ES550, LS500, RBC110, RBC2 (ML7-121911111150)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System (ML5-1215)
- Mighty Max Battery Sealed Lead Acid Batteries