Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB12A-A 12V 12AH Battery Replaces Honda 350 CL350 Scrambler 71-73
Mfr # YB12A-A101
Zoro # G7545669
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-A101
- Zoro # G7545669
- UPC # 635665636532
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- LOWELL Sound Masking Speaker 8in (SM810AW)
- UPG UB6120 12 Lead Acid Automotive Battery (86453)
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Currie eZip 750 E750 - 2 Pack (ML15-12MP2411057067)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah ES33-12 (ML35-12666)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Rescue Pack 2420 Jump Starter (ML18-1221141203)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- Mighty Max Battery Sealed Lead Acid Batteries