Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB12A-A 12V 12AH Battery Replacement for Yamaha 400 XS400 (All) 80-83
Mfr # YB12A-A126
Zoro # G800511758
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-A126
- Zoro # G800511758
- UPC # 635665636907
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Phone with Two Handsets CS6619-2 (CS66192)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 (ML5-12208)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- ILC Replacement For TROJAN J185HAC, 2PK (J185H-AC, 2PK)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for PLFP12150C, NSB150FT (MAX3970792)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Home ADT Security Alarm System - 2 Pack (ML8-12MP2116133109629)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for UltraTech for Alarms + 12V Charger (ML5-12CHRGR432036)
- MIGHTY MAX BATTERY 12V 12AH Replaces Yamaha EF3000iSEB Portable Generator With 12V 1A Chrgr (MAX3899666)
- UPG Upg 45821 Ub12750 - Group 24 Sealed Lead Acid Battery (45821)
- Mighty Max Battery Sealed Lead Acid Batteries