Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB12A-A 12V 12AH Battery Replacement for Honda CBZ RC03 650 79-81
Mfr # YB12A-A22
Zoro # G800512052
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-A22
- Zoro # G800512052
- UPC # 759478121778
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) Terminal with Amp Connector, AGM Type (45791)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type B-C, M/M, 6ft (U040-006)
- ILC Replacement for Bose 300770-001 Battery (300770-001 BATTERY BOSE)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman B00007 + 12V Charger (ML7-12CHRGR690840)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack (ML10-12MP3361134109419)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- MIGHTY MAX BATTERY 12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack (ML8-12MP22834)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces Titan PA-700 Portable Amp Speaker - 3 Pack (ML3-12MP354939381)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for EB1250F2, ELB 1250A - 3 Pack (ML5-12MP339814638197)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for M229AY, M329AY, MOSM329AY (YB9A-A51)
- Mighty Max Battery Sealed Lead Acid Batteries