Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Y50-N18L-A3 Motorcycle Battery for YAMAHA XV920 Virago 920CC 1982
Mfr # Y50-N18L-A3176
Zoro # G600511910
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # Y50-N18L-A3176
- Zoro # G600511910
- UPC # 656727474022
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Y50-N18L-A3 is a 12 Volt 21AH 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This Y50-N18L-A3 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- UPG Sealed Lead Acid Battery, 6 V, 13Ah, UB6130 Toy, NegF1, PosF2 Faston Tab Terminal, AGM Type (40575)
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for DieHard 71988 Jump Starter (MAX3840007)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX 420 Rubicon Foreman Rancher (YTX14-BS41)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS (YTX7L-BS89279)
- MIGHTY MAX BATTERY 12v 200ah Battery Replacement for Solar Power - Deep Cycle - 4PK (MAX3906826)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Motosport GTZ14-S (YTZ14S1065)
- MIGHTY MAX BATTERY 12V 100Ah Replacement For Power Sonic PS-12100 (ML100-1231)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Peak PK12V40 (ML50-126844)
- Mighty Max Battery Sealed Lead Acid Batteries