Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Viper VP-800 800 Watt Audio Battery for Planet Audio TRQ4.800 Torque
Mfr # MAX3513244
Zoro # G709151840
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513244
- Zoro # G709151840
- UPC # 785123740148
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-800 is the ultimate, top rated, battery you want at your car audio sound off competitions. VP-800 is a 12-Volt battery delivering 800-Watt of power, perfect for any 800-Watt audio system. VP-800 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-800 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-800 12-Volt 35Ah 800-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- BATTERY CLERK AJC® MIGHTY MULE GATE OPENER REPLACEMENT BATTERY 12V 7Ah Battery (GATE-OPENER-REPLACEMENT-BATTERY-Mighty-)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Honda 750 CB750SC Nighthawk 1982-1983 (YTX14AHL29)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 300 CBR300R '2016 (YTX7L-BS89239)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 450CC 08-'09 (YTX5L-BS211110)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Tornado BD-17 Compact Floor Scrubber (ML35-12GEL605)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1200 GL1200 Gold Wing 1984-1987 (YTX24HL-BS7)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery - 4PK (MAX3428202)
- ILC Replacement for APC SC 620va (sc620) UPS Battery (SC 620VA (SC620) UPS BATTERY APC)
- Mighty Max Battery Sealed Lead Acid Batteries