Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Viper VP-800 12V 800 Watt Audio Battery for RockFord Fosgate T800-4AD
Mfr # MAX3513266
Zoro # G309152070
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513266
- Zoro # G309152070
- UPC # 656727474176
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-800 is the ultimate, top rated, battery you want at your car audio sound off competitions. VP-800 is a 12-Volt battery delivering 800-Watt of power, perfect for any 800-Watt audio system. VP-800 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-800 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-800 12-Volt 35Ah 800-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- CLEAR TV Clear Tv Indoor Antenna (CTV)
- ALLEN TEL Phone Line Box (GB128C)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Solar UB121100 Group 31 Fast USA Ship (ML110-1214)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 300 04345 Mower (ML-U1-CCAHR915)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces APC Back-UPS XS 1300VA BX1300LCD - 10PK (MAX3877550)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for Yuasa YUAM3RH4S (YTX14-BSGEL330)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Kawasaki GPZ KZ750R1 750 1982 (YB12A-A48)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for SolarPod Standalone Model #1004 (ML110-1281)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- Mighty Max Battery Sealed Lead Acid Batteries