Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Viper VP-800 12V 800 Watt Audio Battery for Kicker 40KXM800.5
Mfr # MAX3513267
Zoro # G409152017
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513267
- Zoro # G409152017
- UPC # 656727474183
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-800 is the ultimate, top rated, battery you want at your car audio sound off competitions. VP-800 is a 12-Volt battery delivering 800-Watt of power, perfect for any 800-Watt audio system. VP-800 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-800 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-800 12-Volt 35Ah 800-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK Stainless Steel Fender Antenna Mount for Left or Right Side 2007 & Up Wrangler Jeeps (FA21662)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK12 (85177)
- MIGHTY MAX BATTERY 12V 12Ah F2 Replaces Yuasa REC12-12, REC 12-12 .25 terminal (ML12-12F22411)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Enduring MH20567 (ML9-12241491)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 (ML8-12186111134)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6 DZM 10, 6DZM10 + 12V Charger (ML10-12CHRGR203)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 4 Pack (ML18-12MP4167337329)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger (ML4-6CHRGR6471541110)
- Mighty Max Battery Sealed Lead Acid Batteries