Shop All Automotive Batteries
Mighty Max Battery
Viper VP-2400 2400 Watt Car Audio Battery for Boss Chaos CE2404 Amp
Mfr # MAX3513510
Zoro # G009151793
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513510
- Zoro # G009151793
- UPC # 785123741367
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Viper VP-2400 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-2400 is a 12-Volt battery delivering 2400-Watt of power Perfect for any 2400-Watt audio system. VP-2400 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. Made with the highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. Mounted in any position without the worry of leaks and spills makes installing your car audio system a whole lot easier. Viper Batteries withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-2400 12-Volt 110 Ah 2400-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Manual Fluid Evacuator, 1.7 Gal. Capacity (20KY56)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 25' (116002)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Battle Born BB10012 (ML100-12LI262)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Bright Way Group BW 12260 (ML35-12LI-U1735)
- MIGHTY MAX BATTERY 12V 35AH - U1 case size Deep Cycle Lithium Battery (ML35-12LI-U1)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery compatible with Minn Kota Traxxis 55 (ML100-12LI93)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Honeywell Wind Turbine Model WT6500 (ML100-12LI368)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Trolling Motor (ML100-12LI4)
- ILC Replacement for Yuasa 75d26r Battery (75D26R BATTERY YUASA)
- Mighty Max Battery Automotive Battery Equipment