Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware
Mfr # MAX3516945
Zoro # G009151816
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3516945
- Zoro # G009151816
- UPC # 785123741459
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-2400 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-2400 is a 12-Volt battery delivering 2400-Watt of power Perfect for any 2400-Watt audio system. VP-2400 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. Made with the highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. Mounted in any position without the worry of leaks and spills makes installing your car audio system a whole lot easier. Viper Batteries withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-2400 12-Volt 110 Ah 2400-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (NNTN4851A)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces DG6-5, CFM6V4.6, ELB-06042, GP645, LCR6V4P (ML4-691813)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable GEL Sealed Lead Acid Battery (ML18-12GEL)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 4 Pack (ML4-6MP4810649)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Zoeller 10-1450 (MAX3970779)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- MIGHTY MAX BATTERY 12V 8AH Replaces Trailer Break Away Kit With 12V Solar Panel (MAX3466302)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for CSB HR1234WF2 - 4 Pack (ML9-12MP49134)
- MIGHTY MAX BATTERY ML22-12 - 12 VOLT 22 AH SLA BATTERY - PACK OF 2 (ML22-12MP211411146167)
- Mighty Max Battery Sealed Lead Acid Batteries