Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Viper VP-1200 12V 1200 Watt Battery for Kicker CX1200.1
Mfr # MAX3513390
Zoro # G209152118
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513390
- Zoro # G209152118
- UPC # 656727490428
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-1200 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-1200 is a 12-Volt battery delivering 1200-Watt of power, perfect for any 1200 Watt audio system. VP-1200 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-1200 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-1200 12-Volt 40 Ah 1200-Watt AGM car audio battery. Reinforcementfor amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. AGM technology for better power efficiency, longer life and maximum sound performance. Withstand higher temperature and vibrations than the leading brand name batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, Plantronics 203035-01, Plantronics Voyager 8200 (HS-VOY8200)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- UPG UB12180 18 Lead Acid Battery (86447)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Genuine Honda 31500-MN5-020 (MAX3947457)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- MIGHTY MAX BATTERY 12 V 7.2AH Battery For General Power GPS5006 With Solar Panel (MAX3466543)
- MIGHTY MAX BATTERY 12v 35ah U1 UPS Backup Battery Replaces Interstate DCM0035L - 2 Pack (ML35-12MP2569155136)
- MIGHTY MAX BATTERY 12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack (ML8-12MP22834)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- Mighty Max Battery Sealed Lead Acid Batteries