Shop All Sealed Lead Acid Batteries
Mighty Max Battery
U1 12V 35Ah Yamaha Rhino Utility Vehicle UTV Battery
Mfr # ML35-12320
Zoro # G7562216
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12320
- Zoro # G7562216
- UPC # 785123647768
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- ENERGIZER Coin Cell Battery, 254 mAh Cap, 3V DC, PK5 (ECRN2032)
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery - 2 Pack (ML5-12MP2160721)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Pride Mobility Hurricane (ML50-1254)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Ritar RT1245 - 9 Pack (ML5-12MP924914490230)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G (MAX3965558)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2 - 4 Pack (ML9-12MP49151129848)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Quickie Guardian Aspire F11 Scooter (MAX3555201)
- Mighty Max Battery Sealed Lead Acid Batteries