Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 6 Pack
Mfr # ML7-12MP6361737
Zoro # G800789553
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP6361737
- Zoro # G800789553
- UPC # 730052366860
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Badge Holder, Universal, Black, Leather (9140S)
- KENWOOD Helical Antenna, VHF, Rubber/Metal (KRA-26M)
- KELLYREST Wrist Rest, Memory Foam, Soft to Touch (KCS50100)
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Air Shields Medical Ti-13 Energy Pack (ML12-6F300974)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Repl 10ah Enduring 3FM10 T2, 3-FM-10 T2 (ML12-6F253)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BatteryGuy BG-640 (ML4-645104012)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Agri-Alert 800/800T Alarm System - 2 Pack (ML7-12MP2368113046154)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kinetik APTX14-BS (YTX14-BS318)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 - 2 Pack (ML18-12MP2)
- Mighty Max Battery Sealed Lead Acid Batteries