Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Streamlight Vulcan, 44007, Sho-me Replacement 6V 4.5Ah Battery 2 Pack
Mfr # ML4-6MP21999
Zoro # G300813802
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP21999
- Zoro # G300813802
- UPC # 730052516012
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- MONOPRICE Superspeed 4 Port Usb C Hub, Gray (14908)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Vacuum Battery (VAC-V1930)
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack (ML4-6MP6856)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces Yuasa Motocross YU-YTX14AHL-BS (YTX14AHLGEL188)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for ArkPak Portable Power Packs (ML100-13241)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for Power Volt VMF31S-5 (MAX3960218)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 - 2 Pack (ML8-12MP211613310916)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- Mighty Max Battery Sealed Lead Acid Batteries