Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Sealed Lead Acid AGM Battery, 12V, 55AH 22NF
Mfr # ML55-121911183
Zoro # G7565409
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911183
- Zoro # G7565409
- UPC # 785123661603
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- ILC Replacement For Leoch, Ldc12105G27T (LDC12-105-G27-T)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- MIGHTY MAX BATTERY ML18-12 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals (ML18-1221157)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Replacement Battery for Kinetik HC2400 (MAX3513518)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces All-O-Matic SL-90-DC Slide Gate (ML9-12102500)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL160KG (ML100-1270)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Coolster 110CC GK-6110A (YTX4L-BS156112)
- Mighty Max Battery Sealed Lead Acid Batteries