Shop All Sealed Lead Acid Batteries
Mighty Max Battery
RBC45 APC Replacement Battery 12V 5.0AH
Mfr # ML5-12197
Zoro # G800514070
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12197
- Zoro # G800514070
- UPC # 785123612810
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003-RA)
- GEMINI Dual channel wireless UHF PLL system with 2 handheld (UHF-6200M-R2)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Smart-UPS SC 420VA, SC420 (ML10-121531778)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces NP38-12 U1-34 UB12350 - 2 Pack (ML35-12GELMP2556)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Professional 58 (03112) Lawn Tractor (ML-U1-CCA1281)
- MIGHTY MAX BATTERY 12-Volt 8 Ah 135 CCA GEL Sealed Lead Acid Power Sports Battery (YTX9-BSGEL)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Honda 500 CX500, C, D, T 1978 - 1982 (YB14L-A219)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Allied Healthcare Products 160A Suction Unit (ML12-6F300976)
- Mighty Max Battery Sealed Lead Acid Batteries