Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Pride BATLIQ1018 12V 55Ah Sealed AGM Battery Group 22NF - 2 Pack
Mfr # ML55-12MP246
Zoro # G500825278
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP246
- Zoro # G500825278
- UPC # 730052395235
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 (ML8-1213335329)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Ranger 2012-2014 (YTX30L-BS81)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Powersport Motorcycle Snowmobile (YTX20-BS59)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Energizer TX20L (MAX3947657)
- BATTERY CLERK AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191517)
- Mighty Max Battery Sealed Lead Acid Batteries