Shop All Power Inverters
Mighty Max Battery
Power Inverter, Pure Sine Wave, 500 W Continuous, 2 Outlets
Mfr # MAX3532816
Zoro # G810205678
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 500 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Outlet Type Standard 3-Prong Outlet
- DC Connection Battery Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3532816
- Zoro # G810205678
- UPC # 656727471731
- Country of Origin Viet Nam
- Category Power Inverters
Details
Item | Power Inverter |
Continuous Output Power | 500 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Description
Mighty Max Solar is proud to bring you the MLS-500PSW, a 12 Volt 500 watt pure sine wave inverter. The MLS-500PSW works by converting your batteries stored DC power into household AC power for your common consumer electronics. The Mighty max 500 watt pure sine wave inverter Produces cleaner, smoother, quieter, and more reliable Power to operate your electronics without any interference. This inverter delivers optimal performance for all off grid and solar applications. For optimal performance the MLS-500PSW 12v 500w inverter works best with a Mighty Max solar panel, charge controller, and a Mighty Max battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- AIMS POWER Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWRINV400W)
- TRIPP LITE Power Inverter, Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000)
- PYLE Pyle Power Inverter, PINV22 (PINV22)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- SOLAR 1000 Watt Power Inverter (SO92815)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- Mighty Max Battery Power Inverters