Shop All Power Inverters
Mighty Max Battery
Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # MAX3532806
Zoro # G910205769
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3532806
- Zoro # G910205769
- UPC # 656727471625
- Country of Origin Viet Nam
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Nominal Output Power | 1,000 W |
Description
Mighty Max Solar is proud to bring you the MLS-1000PSW, a 12 Volt 1000 watt pure sine wave inverter. The MLS-1000PSW works by converting your batteries stored DC power into household AC power for your common consumer electronics. The Mighty max 1000 watt pure sine wave inverter Produces cleaner, smoother, quieter, and more reliable Power to operate your electronics without any interference. This inverter delivers optimal performance for all off grid and solar applications. For optimal performance the MLS-1000PSW 12v 1000w inverter works best with a Mighty Max solar panel, charge controller, and a Mighty Max battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Tool-Wire Tie, #0695PT (0695PT)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W48V120VR)
- Mighty Max Battery Power Inverters