Shop All Solar Panels
Mighty Max Battery
Polycrystalline Solar Panel, 100 W, 12V, MC4
Mfr # MAX4021084
Zoro # G110317422
product price: $356.99
/pk 4, $89.25/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 12V
- Connector MC4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX4021084
- Zoro # G110317422
- UPC # 747104159202
- Country of Origin Viet Nam
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 100 W |
Cell Type | Polycrystalline |
Voltage @ Maximum Power Point | 12V |
Connector | MC4 |
Description
Mighty Max Solar is excited to bring you this 100 Watt 12V Polycrystalline Solar panel. Mighty Max solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site! Here at Mighty Max Solar we never want to see a journey end, so don't let it! Bring these panels home with you as well and set up an on-grid or off-grid solar solution for your home or garage! Mighty Max Solar delivers exactly what is advertised! You'll receive 100 Watts of solar energy in this panel, not less, like other leading manufacturers. We stand by our product and its performance. When you buy Mighty Max Solar, you're buying with confidence to keep your electrical needs running. Mighty Max Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SEO1V08)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 10 ft (PAREB-29F-10)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990193)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990310)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990185)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533016)
- Mighty Max Battery Solar Panels