Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement
Mfr # ML1.3-1221111111111111111
Zoro # G900504711
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-1221111111111111111
- Zoro # G900504711
- UPC # 785123670964
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- ULTRALAST Headset Battery, TV EARS 5.0 TV EARS 873413, TV EARS C873413 (HS-TVE5)
- ILC Replacement for Ultrafire Icr18650 (ICR18650 ULTRAFIRE)
- ILC Replacement for Panasonic Pt-dw7000u Dual Lamp & Housing (PT-DW7000U DUAL LAMP & HOUSING PANASONIC)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda 350 CL350 Scrambler 71-73 (YB12A-A101)
- MIGHTY MAX BATTERY 12V 9AH Replaces Para System Minuteman MN525 With 12V Solar Panel (MAX3466873)
- MIGHTY MAX BATTERY 12V 26AH Battery for Fire Lite Alarm BAT-12260 (ML26-12124)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Peg Perego IAKB0501 Ride On Toy (ML12-12F22724)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Long Way LW-6FM10 F2 (ML10-121531892)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- Mighty Max Battery Sealed Lead Acid Batteries