Shop All Sealed Lead Acid Batteries
Mighty Max Battery
NEW 12V 10Ah Wheelchair Medical Mobility Battery
Mfr # ML10-12519
Zoro # G400505997
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12519
- Zoro # G400505997
- UPC # 785123644316
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- MAXELL Stereo Headphones (190318)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Dell DL1500 UPS (ML18-1221141271)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery 2 Pack (ML22-12MP2114107)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- MIGHTY MAX BATTERY 12V 26AH SLA Replacement Battery for Enersys SBS30 - 4PK (MAX3959948)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC (ML10-121531739)
- Mighty Max Battery Sealed Lead Acid Batteries