Shop All Solar Panels
Mighty Max Battery
Monocrystalline Solar Panel, 100 W, 12V, MC4
Mfr # MAX3526094
Zoro # G209134060
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 12V
- Connector MC4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3526094
- Zoro # G209134060
- UPC # 656727485141
- Country of Origin Viet Nam
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 100 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 12V |
Connector | MC4 |
Description
MIGHTY MAX Solar is excited to bring you this 100-Watt 12-Volt Monocrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system. Compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain and strong wind loads. So bring it on Mother Nature and bring on the sun. MLS-100WM is 12-Volt 100-Watt monocrystaline solar panel. High efficiency solar cells based on innovative photovoltaic technology. Strong aluminum frame manufactured to withstand a heavier snow load and high wind pressures, passing a snow load of 5400Pa. Pre drilled diodes in junction box and a pair of 35 in. cables with MC4 connectors already attached to the panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BK500)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX3526015)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021074)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021066)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3533016)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990164)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- Mighty Max Battery Solar Panels