Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 4 Pack
Mfr # ML9-12MP49136
Zoro # G300800178
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP49136
- Zoro # G300800178
- UPC # 730052448740
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- SONA ENTERPRISES 13 Piece Professional Watch Repair Tool Kit with Case Knife, Pin Punches, Hammer (JT-WK1013)
- BATTERY CLERK AJC® Power-Sonic PS-12350 PS12350 12V 35Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12350 PS12350)
- RAYOVAC Rayovac Ultrapro Alc-12 Industrial Alkaline C Size 12-Pack, C, 12PK (ALC-12PPJ)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for Ducati Paso 750 86-88 (MAX3951868)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 9 (ML5-12MP924914490375)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Sportsman 6x6 2014 (YTX30L-BS85)
- MIGHTY MAX BATTERY 12V 10AH Currie Phat Flyer Scooter Battery - 2 Pack (ML10-12MP23119112)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Leoch LP6-7.0, LP 6-7.0 - 2 Pack (ML7-6MP21596186)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery - 4 Pack (ML8-12MP414)
- Mighty Max Battery Sealed Lead Acid Batteries