Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12V 9Ah Battery Fits Aqua Vu Marcum Vexilar
Mfr # ML9-12238111111
Zoro # G500517678
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12238111111
- Zoro # G500517678
- UPC # 785123630470
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 2 Pack (ML22-12GELMP2118)
- ILC Replacement for Kodak Pageant 250e replacement light bulb lamp (PAGEANT 250E KODAK)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- GEMINI 2000Watt 15Inch Bluetooth speaker with Stand and Microphone (AS-2115BT-PK)
- MIGHTY MAX BATTERY 12V 18AH Battery for Fire Lite Alarm BAT-12180 (ML18-122112177)
- MIGHTY MAX BATTERY YTX5L-BSGEL 12V 4AH Replacement Battery compatible with Duromax 4400 4400XE Generator - 3PK (MAX3996431)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Suzuki LT80 QuadSport 80 ATV Battery (YTX5L-BS21156)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- MIGHTY MAX BATTERY YTX14L-BS Replacement Battery for Motobatt AGM MBYZ16H (MAX3948862)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL125ULE, AL125ULP (ML7-1219111680)
- Mighty Max Battery Sealed Lead Acid Batteries