Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2
Mfr # ML9-12MP25112474
Zoro # G700791885
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474
- Zoro # G700791885
- UPC # 730052267488
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Gel Ear Cushions (HY80A)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-016 Powersport (YTX14-BSGEL345)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Powersports JIS 14AH-BS (YTX14AHGEL197)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery For Bobcat X4 Transportable Scooter (ML10-12153112)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for MGE Pulsar ESV 14 - 2 Pack (ML7-12MP2368113046680)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces ComNet NWKSP1 Solar Off Grid Power System (ML110-1299)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal - 2 Pack (ML4-6MP21952)
- Mighty Max Battery Sealed Lead Acid Batteries