Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Replacement Battery for APC Back-UPS ES USB 650
Mfr # ML8-121151
Zoro # G400515804
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121151
- Zoro # G400515804
- UPC # 785123624424
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- ILC Replacement for Iridium Bat20801 (BAT20801 IRIDIUM)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD (ML9-12241567)
- MIGHTY MAX BATTERY 12- Volt 3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML3-12)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Suncast Hose Reel PW100, PWC150 - 9 Pack (ML5-12MP924914490522)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 6 (MAX3931866)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Deka Power Sports ETX14L (YTX14L-BSGEL128)
- Mighty Max Battery Sealed Lead Acid Batteries