Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Replacement Battery for APC BACK-UPS BE750G 750VA
Mfr # ML8-121137
Zoro # G7557989
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121137
- Zoro # G7557989
- UPC # 785123625575
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Opti-UPS VS500 500VS (MAX3971470)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- CHIEF 8X24 Susp Ceil (CMA-440)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- MIGHTY MAX BATTERY 12V 50AH Battery For Permobil K450 MX Pediatric Power Wheelchair (ML50-12506)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC BACK-UPS XS1500 RBC109 PS-1290 (ML9-12104)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- MIGHTY MAX BATTERY 12v 35ah U1 UPS Backup Battery Replaces Interstate DCM0035L (ML35-1232)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Toyo 2FM4.5 - 2 Pack (ML4.5-4MP223)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 (ML4-645103970)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- Mighty Max Battery Sealed Lead Acid Batteries