Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 4 Pack
Mfr # ML8-12MP4163
Zoro # G800793130
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP4163
- Zoro # G800793130
- UPC # 730052435849
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- ILC Replacement for Battery Np2-12 (NP2-12 BATTERY)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces All-O-Matic SL-100-DC Slide Gate - 4 Pack (ML9-12MP49151129593)
- MIGHTY MAX BATTERY 12V 18AH Rechargeable SLA Battery Replaces HR22-12FR CF-12V18/C UPS (ML18-12211)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replacement for Battery Center BC-613 (ML1.3-6114)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Honeywell Wind Turbine Model WT650 (ML100-13232)
- BATTERY CLERK AJC® CSB HR1221WF2 12V 5Ah UPS Battery (CSB-HR1221WF2-CSB-12V-5Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries