Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Replacement APC SU420NET UPS Battery
Mfr # ML8-121131
Zoro # G7565199
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121131
- Zoro # G7565199
- UPC # 785123630067
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Ceiling Tilt TV Mount 32-60" TVs (MI-509B)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- ADESSO TAA Smart Card Reader Keyboard (AKB-630SB-TAA)
- ILC Replacement for Tadiran Tl-5930/s (TL-5930/S TADIRAN)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Kingdom PS1.2-12 - 2 Pack (ML1.3-12MP232172)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery for Criticare Systems 506 PULSE OX (ML4-6917111111114)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 2 Pack (ML18-12MP29697422)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery for Polaris 570 Ranger 4x4 2015-2016 (YTX14AHGEL114)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces Stealth Cam STC-12BB Battery Box - 2 Pack (ML8-12MP21161331092)
- Mighty Max Battery Sealed Lead Acid Batteries