Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery
Mfr # ML8-121117
Zoro # G400514685
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121117
- Zoro # G400514685
- UPC # 785123624080
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brushless SDS-plus 1 In. 18V E (GBH18V-26DK15)
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- MIDLAND RADIO Cable, For Mfr. No. BRB200, Portable, 12V (BA1)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-a (RAM-B-201U-A RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah Leoch LP12-7.0, LP 12-7.0 - 2 Pack (ML8-12MP211613336)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda TRX 125 250 300 400EX Sportrax Fourtrax (YTX9-BSGEL330)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yamaha BTY-YB14A-A2 (YTX14AH1201)
- MIGHTY MAX BATTERY 12V 18AH Replacement Battery for Harley-Davidson FXE 1200 Super Glide (ML18-1221129)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 - 8 Pack (ML7-12MP8317479103653)
- Mighty Max Battery Sealed Lead Acid Batteries