Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12 VOLT 8 AH SLA BATTERY - 4 Pack
Mfr # ML8-12MP41
Zoro # G700798235
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP41
- Zoro # G700798235
- UPC # 730052351903
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- ILC Replacement for Mitsubishi Fx3u-32bl Battery (FX3U-32BL)
- ILC Replacement for Educator Pl-711828n Battery (PL-711828N)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14 (YTX14AHGEL220)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 (ML10-1254011A)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for Lithonia ELB06042 - 3 Pack (ML4-6MP38885)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Yuasa YTX14-BS (MAX3952260)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Schumacher DSR XP2260W Instant Jump Starter - 4PK (MAX3935154)
- MIGHTY MAX BATTERY YTX5L-BSGEL 12V 4AH Replacement Battery compatible with AutoZone CT5L-BS - 2PK (MAX3995589)
- MIGHTY MAX BATTERY 12V 10AH Battery for H.D. Hudson 13854 (ML10-1207)
- Mighty Max Battery Sealed Lead Acid Batteries