Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD
Mfr # ML75-1219845853411
Zoro # G900517698
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-1219845853411
- Zoro # G900517698
- UPC # 785123664666
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Alpha Technologies CFR 2000 (MAX3860983)
- GARMIN Instinct 2S Solar, Mist Grey (010-02564-11)
- SAMSUNG Fixed Housing, Aluminum (SHB-4200)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04 (YTX24HL-BSGEL58)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX (YTZ14SGEL171)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Truck PAC ES1240 for ES8000 JumpStarter (ML22-12GEL564)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces WP17-12 D5745 6DZM17 LCR12V17CP (ML18-1221183)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- Mighty Max Battery Sealed Lead Acid Batteries