Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004
Mfr # ML75-12198456
Zoro # G600517158
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML75-12198456
- Zoro # G600517158
- UPC # 785123664260
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sentry PM640F1 - 10 Pack (ML4-6MP1082512429213)
- ITT CANNON 030-8587-000 (CB1616P)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 505CC 08-'09 (YTX5L-BS2112)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS Pro ST, UPS-ST12/24/48 (ML100-1317)
- MIGHTY MAX BATTERY 12V 12AH Replacement for 6DZM-10, 6-DZM-10 + 12V Charger (ML12-12F2CHRGR16)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW K1200LT K1200RS Replacement Motorcycle Battery (ML18-1221128)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- Mighty Max Battery Sealed Lead Acid Batteries