Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-6 6V 7Ah Battery Replaces BP7-6 NP7-6 IC-R067R2P + 6V Charger
Mfr # ML7-6CHRGR1864
Zoro # G600826618
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6CHRGR1864
- Zoro # G600826618
- UPC # 730052513950
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery (ML1.3-12211)
- ILB GOLD Payment Terminal Battery, Replacement For Ingenico, Link 2500 Battery (LINK 2500 BATTERY)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- MIGHTY MAX BATTERY 12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack (ML9-12MP4915178)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2009-2010 Husaberg FE, FS, FX Motorcycle Bttry (YTX9-BS95)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- MIGHTY MAX BATTERY 12V 35AH Battery For Invacare Pronto 31 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105109)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Replacement Battery for Yuasa YUAM2221B 12N12A-4A-1 (MAX3946392)
- MIGHTY MAX BATTERY ML12-6 - 6V 12AH Replacement Battery for Tripp Lite OMNISMART 1050 (ML12-6F270)
- Mighty Max Battery Sealed Lead Acid Batteries