Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY
Mfr # ML7-121911111178
Zoro # G7564666
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111178
- Zoro # G7564666
- UPC # 785123617884
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- DELTANA Bell Button, Rectangular Contemporary Black (BBS333U19)
- DURACELL Lithium 1632 3 V 137 Ah Medical Battery 1 pk (DL1632BPK)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for STX24HL-BS (MAX3947601)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for CyberPower 99 CPS650VA (MAX3973826)
- MIGHTY MAX BATTERY 12-Volt 10 Ah 180 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX12-BSGEL)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-12231)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for First Power FP12100 (MAX3983384)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces DSX 1040PDP Power Distribution Panel (ML9-12103702950)
- Mighty Max Battery Sealed Lead Acid Batteries