Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH UPS SLA Replacement Battery for APC RBC51
Mfr # ML7-121911111189
Zoro # G500511355
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111189
- Zoro # G500511355
- UPC # 785123616313
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-a (RAM-B-201U-A RAM MOUNTS)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Universal Battery 45976 UB12350 - 2 Pack (ML35-12GELMP265)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-12313)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Sealed Lead Acid Battery for Fi-Shock SS-440 (ML4.5-43)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 5 Pack (ML10-12MP5634128452)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- MIGHTY MAX BATTERY 12V 12AH Replaces Drive Medical Spitfire 3Wheel SFSCOUT3 - 10 Pack (ML12-12F2MP1038213566278)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces SigmasTek SP12-9HR, SP 12-9HR - 8 Pack (ML9-12MP814912371870)
- Mighty Max Battery Sealed Lead Acid Batteries