Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH RITAR RT1270 HAZE Replacement Battery
Mfr # ML7-121911111147
Zoro # G900510019
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111147
- Zoro # G900510019
- UPC # 785123615897
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY HNN9044 NiCD Battery for MOTOROLA Radius Radio - 2PK (MAX3458931)
- EVEREADY ENER 6PK 2032 Batteries (2032BP-6)
- ILB GOLD Replacement For Hp Hewlett Packard, M24648-005 Battery (M24648-005 BATTERY)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Yuasa NPG126.0, NPW45-12 - 4 Pack (ML8-12MP416143109517)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Power Patrol SLA1105 - 4 Pack (ML12-12F2MP4431)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- MIGHTY MAX BATTERY YTX20L-BS 12V 18Ah 250CCA Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BS14)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Zeus PC1.3-12F1 (ML1.3-12211729)
- Mighty Max Battery Sealed Lead Acid Batteries