Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH Replacement Power Patrol Backup Battery SEC1075
Mfr # ML7-121911111195
Zoro # G400510533
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111195
- Zoro # G400510533
- UPC # 785123615835
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select Style USB Tile Keyboard (15905)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 (ML35-12546)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Jet Ski Snowmobile 4010466 (YTX20L-BSGEL349)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GT X5L-BS Motorcycle Battery (YTX5L-BS21124)
- MIGHTY MAX BATTERY 12V 10AH Battery for H.D. Hudson 13854 (ML10-1207)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Deka DC27 (ML100-12GEL252)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Replacement Battery for Powercell Zeus PC7-12F1 - 8PK (MAX3428726)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- Mighty Max Battery Sealed Lead Acid Batteries