Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH Replacement for LIBERTY GXT 36V / 48V / 96V BATT
Mfr # ML7-121911111111011111720
Zoro # G300507510
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111111011111720
- Zoro # G300507510
- UPC # 785123618560
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cord Phone Coil-Hndst 25Ft Wht (TH1025W)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- MIGHTY MAX BATTERY 6V 12Ah Exide POWERWARE 2000 Replacement Battery (ML12-6F258)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- MIGHTY MAX BATTERY 12V 35AH Battery for Trident Standard Power Wheelchair (ML35-1242363)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka Power Sports ETX14L (YTX14L-BS129)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for 9-BS FATYTX9 CYTX9-BS GTX9-BS Battery (YTX9-BS144)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Multiquip Portable Welder 180A - 2 Pack (ML15-12MP24110570159)
- Mighty Max Battery Sealed Lead Acid Batteries