Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH Replacement Battery for APC SU700US
Mfr # ML7-120128
Zoro # G800513561
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-120128
- Zoro # G800513561
- UPC # 785123618515
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- EXELL BATTERY 12, 8, AGM Chemistry (EB1280F1)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Arctic Cat 250 2x4 1999-2009 (YTX12-BS206)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 (ML8-121190)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 2 Pack (ML18-12MP29697352)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for High Performance ETX30L-BS (MAX3946771)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Leoch DJW12-7.2 (ML7-1219112063)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SigmasTek SP12-3.5 (ML3-1291766)
- Mighty Max Battery Sealed Lead Acid Batteries