Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120
Mfr # ML7-120155
Zoro # G600513808
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-120155
- Zoro # G600513808
- UPC # 785123618485
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC Gumy Earbuds (White) (HAF160W)
- MIGHTY MAX BATTERY ML18-12 12V 18AH CB19-12 SLA AGM Rechargeable Deep Cycle Repl Battery (ML18-1221)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for PowerStar UB12220 40696 (MAX3839803)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor E500S, E 500S 13114099 Scooter Battery - 3 Pack (ML12-12F2MP33891402)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Schumacher PSJ-4424 Jump Starter (ML18-1221141217)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F (ML5-122676597)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Motocross M327BS (YTX7L-BS89286)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces Silent Knight 6712, BAT-1270-BP - 10PK (MAX3829226)
- Mighty Max Battery Sealed Lead Acid Batteries