Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2
Mfr # ML7-12MP2368113046
Zoro # G100786399
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046
- Zoro # G100786399
- UPC # 730052509373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB124)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- ILC Replacement for Cardiac Science 9146-202 Battery (9146-202 BATTERY CARDIAC SCIENCE)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV HONDA TRX 500 Rubicon Foreman Rancher (YTX14-BS3)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 2 Pack (ML7-12MP23628)
- MIGHTY MAX BATTERY YTZ10S Battery Replaces Honda CB1000R 2002-2016 With 12V 2Amp Charger (MAX3867058)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW R1100RS, R1100RT Replacement Motorcycle Battery (ML18-1221127)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 L Type Tab Terminal, GEL, Golf Cart Type (40703)
- Mighty Max Battery Sealed Lead Acid Batteries