Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML55-12 - 12V 55AH SLA Battery - PACK OF 2
Mfr # ML55-12MP2410139
Zoro # G300827731
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP2410139
- Zoro # G300827731
- UPC # 29483262286
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell Slaa12-3.3f2 Battery (SLAA12-3.3F2 BATTERY DURACELL)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Grainger 16U265 (ML7-6123585)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 - 12 Pack (ML5-12MP1221813174)
- MIGHTY MAX BATTERY 6V 12AH Replaces American Edwards Labs COM 1 Cardiac Output Computer (ML12-6F300980)
- MIGHTY MAX BATTERY 12V 12Ah Compatible for BP1000-APC BackUPS Pro 1100VA BP1100 - 4 Pack (ML12-12F2MP44581411)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH UPS SLA Replacement Battery for APC RBC51 (ML7-121911111189)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 4PK (MAX3428397)
- Mighty Max Battery Sealed Lead Acid Batteries